Motion
C76F32-80-XC6B

SMC CORP OF AMERICA
C76F32-80-XC6B

C76F32-80-XC6B
MI ITEM #04419134
MFR #C76F32-80-XC6B
Price$155.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
C76F32-80-XC6B

C76F32-80-XC6B
MI ITEM #04419134
MFR #C76F32-80-XC6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.68/each

Specifications

Dimensions

  • Bore Diameter
    1.2600 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Front Nose
  • Country of Origin
    CZ
  • Cushion Type
    Rubber Cushion
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    XC6B
  • Magnet
    Without Magnet
  • Mounting Type
    Front Nose
  • Options Included
    Stainless Steel Mtg Nut, Stainless Steel Piston Rod Nut, Stainless Steel Piston Rod
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    C76
  • Type
    Round Body

Overview

Mfr description
C76F32-80-XC6B STAINLESS CYLINDER
  • Standard, double acting, single rod
  • Bore sizes (mm): 32, 40
  • Max. operating pressure: 1.0MPa
  • Rubber cushion or air cushion
  • Rod boots available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought