Motion
SBN4986    BALL NUT

NOOK INDUSTRIES
SBN4986 BALL NUT

SRT Ball Nut - 0.5000 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04419565
MFR #SBN4986 BALL NUT
Your Price$4,441.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOOK INDUSTRIES
SBN4986 BALL NUT

SRT Ball Nut - 0.5000 in Nominal Screw Diameter, Right Hand Thread Direction
MI ITEM #04419565
MFR #SBN4986 BALL NUT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,441.07/each(List $5,551.34)

Overview

Mfr description
SBN4986 BALL NUT

Specifications

  • Accessory Type
    SRT Ball Nut
  • Nominal Screw Diameter
    0.5000 in
  • Thread Direction
    Right Hand
  • Torque to Raise 1 lb
    0.266 in
  • Root Diameter Minimum
    2.4800 in
  • Lead
    1.5000 in
  • Dynamic Load Capacity
    53646 lbs
  • Static Load Capacity
    253617 lbs
  • Balls Per Circuit Nut
    83/166
  • Ball Circle Diameter
    3.0000 in
  • Nut Weight
    27.2 lbs
  • Screw Weight
    19.3 ft-lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text