Motion
7900 CTYNSULP4

NSK CORP, BEARING DIV
7900 CTYNSULP4

Angular Contact Bearing - 10 mm Bore, 22 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04419732
MFR #7900 CTYNSULP4
Price$384.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7900 CTYNSULP4

Angular Contact Bearing - 10 mm Bore, 22 mm OD, Open, Without Snap Ring, 15 ° Contact Angle, C0
MI ITEM #04419732
MFR #7900 CTYNSULP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$384.00/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Contact Angle
    15 °
  • Outside Diameter  
    22 mm
  • Overall Height
    6 mm
  • Overall Width  
    6 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7900 CTYNSULP4 BRG
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176712418
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176712418

Overview

Mfr description
7900 CTYNSULP4 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought