Motion
01EBCPM308EXAT

COOPER BEARINGS (SKF)
01EBCPM308EXAT

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Ductile Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #04420516
MFR #01EBCPM308EXAT
List Price$6,402.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCPM308EXAT

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Ductile Iron Material, Medium Duty, Expansion Bearing (Floating)
MI ITEM #04420516
MFR #01EBCPM308EXAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,402.95/each for your price

Overview

Mfr description
01EBCPM308EXAT MED DUTY M-LINE PILLOW BL

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    9.8750 to 11 in
  • Bore Type
    Round
  • Base To Bore Centerline
    3.8125 in
  • Overall Length
  • Locking Device
    Clamp Collar
  • Housing Material
    Ductile Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Split Cylindrical Roller
  • Overall Height
  • Duty Type
    Medium Duty
  • Base Width
    3-1/2 in
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    5.3125 in
  • Seal Type
    Triple Lip
  • Radial Dynamic Load Capacity
    52600 lbf
  • Radial Static Load Capacity
    67220 lbf
  • Lubrication Type
    Grease
  • Operating Temperature Range
    -4 to +212 °F
  • Series
    01
  • Replacement Bearing
    01E B 308 EX
  • Max Rpm
    2790 rpm
  • UPC_NO
    7316579387132
  • Locking Type
    Clamp Collar
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text