Motion
01EBCPM308GRAT

COOPER BEARINGS (SKF)
01EBCPM308GRAT

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04420517
MFR #01EBCPM308GRAT
Price$6,402.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COOPER BEARINGS (SKF)
01EBCPM308GRAT

Pillow Block Roller Bearing Unit - 3-1/2 in Bore Dia., Cast Iron Material, Medium Duty, Non-Expansion Bearing (Fixed)
MI ITEM #04420517
MFR #01EBCPM308GRAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,402.95/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.8125 in
  • Base Width
    3-1/2 in
  • Bolt Center To Center Length
    9.8750 to 11 in
  • Bore Diameter  
    3-1/2 in
  • Overall Height  
    8.4375 in
  • Overall Length  
    13.0000 in
  • Overall Width
    5.3125 in

Details

  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Locking Device
    Clamp Collar
  • Locking Type
    Clamp Collar
  • Lubrication Type
    Grease
  • Max Rpm
    2790 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -4 to +212 °F
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    52600 lbf
  • Radial Static Load Capacity
    67220 lbf
  • Replacement Bearing
    01E B 308 GR
  • Seal Type
    Triple Lip
  • Series
    01
  • Type Of Bearing
    Split Cylindrical Roller
  • UPC_NO
    7316579387149

Overview

Mfr description
01EBCPM308GRAT MED DUTY M-LINE PILLOW BL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought