Motion
TT071001
Plain Thrust Bearing Washer - 0.3750 in ID, 0.7500 in OD, 0.0625 in Thickness, Oil-Impregnated Bronze Material
Mi Item #04420528
MFR #TT071001
Price$1.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Thrust Bearing Washer - 0.3750 in ID, 0.7500 in OD, 0.0625 in Thickness, Oil-Impregnated Bronze Material
Mi Item #04420528
MFR #TT071001

Mfr description
TT071001 POWDERED METAL THRUST WASHER 3/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.67/each

Specifications

Dimensions

  • Inside Diameter  
    0.3750 in
  • Maximum PV Value
    50000
  • Outside Diameter  
    0.7500 in
  • Overall Thickness
    0.0625 in
  • Thickness  
    0.0625 in

Details

  • Bearing Material
    Oil-Impregnated Bronze
  • Material Specification
    SAE 841
  • Max V Value
    1200 fp/min
  • Operating Temperature Range
    +10 to +220 °F
  • Plug Type
    No Plugs
  • Product Type
    Plain Sleeve Thrust Washers
  • Sleeve Bearing Type
    Thrust Washer
  • Standards Met
    MIL-B-5687C Type I Comp. A, MIL-B-5687D Type I Grade 1, MIL-C-50709 Type II Gade 1, USDA H-1
  • UPC_NO
    717905123610
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)