Motion
SFH-52-A
Flat Cam Follower - 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
MI ITEM #04420567
MFR #SFH-52-A
Price$67.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 1.6250 in Roller Dia, 0.8750 in Roller Width, 0.6250 in Stud Dia, 1.5000 in Stud Length
MI ITEM #04420567
MFR #SFH-52-A

Mfr description
SFH-52-A 1 5/8" OD NEVERLUBE BUSHED CF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.47/each

Specifications

Dimensions

  • Eccentric Stud Diameter
    0.6250 in
  • Male Thread Size
    5/8-18
  • Roller Diameter  
    1.6250 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Torque
    325 in/lb

Details

  • Head Type
    Slotted Head
  • Manufacturer Product Page
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Shape
    Flat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)