Motion
HP1506-30PES

REXNORD INC
HP1506-30PES

Table Top Chain - Straight Running, 30.000 in Width, 0.5938 in Pitch
MI ITEM #04420699
MFR #HP1506-30PES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP1506-30PES

Table Top Chain - Straight Running, 30.000 in Width, 0.5938 in Pitch
MI ITEM #04420699
MFR #HP1506-30PES

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Or Flight Width  
    30.000 in
  • Chain Pitch  
    0.5938 in
  • Minimum Backflex Radius
    1 in
  • Weight per Foot
    1.3 lb

Details

  • Chain Type
    Table Top Chain
  • Component Style
    Straight Running
  • Flight Color
    Brown
  • Operating Temperature Range
    -40 to +180 °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA

Overview

Mfr description
HP1506-30 PES ROD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought