Motion
FM0809.5TU
FM0809.5TU 8 X 10 X 9.5mm Steel PTFE Flange Bearing
Mi Item #04420792
MFR #FM0809.5TU
Price$2.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FM0809.5TU 8 X 10 X 9.5mm Steel PTFE Flange Bearing
Mi Item #04420792
MFR #FM0809.5TU

Mfr description
FM0809.5TU 8 X 10 X 9.5MM STEEL PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.87/each

Specifications

Dimensions

  • Flange Outside Diameter
    15 mm
  • Flange Thickness
    1 mm
  • Inside Diameter
    8 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Outside Diameter  
    10 mm
  • Overall Width
    15 mm
  • Recommended Shaft Size
    7.972 to 7.987 mm

Details

  • Branding
    ISOSTATIC TU
  • Description
    FM0809.5TU 8 X 10 X 9.5mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    .80 to 1.00 mm
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM0809.5TU
  • Manufacturer Upc Number
    00846802071059
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071059
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)