Specifications
Dimensions
- Belt Height13 mm
- Nominal Outside Length4272 mm
- Top Width17 mm
- Top Width Per Strand16 mm
- Weight1.3 lbs
Details
- Belt CategoryNarrow Series - Metric
- Belt TypeV-Belt
- Cogged/SmoothCogged
- Cord MaterialPolyester
- Country of OriginUSA
- Manufacturer Upc Number046684336752
- MaterialSynthetic Rubber - EPDM
- Maximum Temperature250 °F
- Minimum Temperature-50 °F
- Number Of Strands1
- Operating Temperature Range-50 to 250 °F
- Outside Circumference168.3000 in
- Product TypeIndustrial V-Belts
- Resistance FeaturesOil and Heat Resistant
- SectionSPBX
- UPC_NO046684336752
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)