Motion
RBX128-3
Banded V-Belt - BX Section, 21/32 in Top Width, 3 Strand, 132.0000 in Nominal Outside Length, Cogged
MI ITEM #04420872
MFR #RBX128-3
Your Price$273.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Banded V-Belt - BX Section, 21/32 in Top Width, 3 Strand, 132.0000 in Nominal Outside Length, Cogged
MI ITEM #04420872
MFR #RBX128-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$273.11/each(List $327.72)

Overview

Mfr description
RBX128-3 Gold Ribbon Cog-Band Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Specifications

  • Belt Category
    Classical Series - Inch
  • Section
    BX
  • Number Of Strands
    3
  • Nominal Outside Length
    132.0000 in
  • Cogged/Smooth
    Cogged
  • Top Width Per Strand
    21/32 in
  • Resistance Features
    Oil and Heat Resistant
  • Top Width
    1-31/32 in
  • Material
    Synthetic Rubber - EPDM
  • Country of Origin
    USA
  • Operating Temperature Range
    -50 to 250 °F
  • Manufacturer Upc Number
    785201692383
  • UPC_NO
    785201692383
  • Weight
    4.7 lbs
  • Belt Type
    V-Belt
  • Outside Circumference
    132.0000 in
  • Belt Height
    13/32 in
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -50 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text