Motion
140J8
Micro V-Belt - J Belt Section:, 8 Ribs, 14 in Overall Length, V-Ribbed
MI ITEM #04420883
MFR #140J8
Price$30.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro V-Belt - J Belt Section:, 8 Ribs, 14 in Overall Length, V-Ribbed
MI ITEM #04420883
MFR #140J8

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.91/each

Specifications

Dimensions

  • Effective Length
    14.00 in
  • Overall Length
    14 in
  • Pitch Length
    14.00 in
  • Rib Width
    0.0938 in
  • Top Width
    3/4 in

Details

  • Belt Type
    Micro-V
  • Construction Type
    V-Ribbed
  • Manufacturer Catalog Number
    140J8
  • Manufacturer Upc Number
    785201725272
  • Number Of Ribs
    8
  • Number Of Sections
    8
  • Product Type
    Industrial Micro-V Belts
  • Section
    J
  • UPC_NO
    785201725272

Overview

Mfr description
140J8 Vee-Rib Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
  • Reduced sprocket wear
  • Shock absorbing
  • Reduced noise

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought