Motion
61CCB142
Timing Belt - CCB, 1.0000 in Pitch, 61.0700 in Pitch Length, 1.5000 in Width, 60 Teeth, Rubber Material
MI ITEM #04420892
MFR #61CCB142
Price$212.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Timing Belt - CCB, 1.0000 in Pitch, 61.0700 in Pitch Length, 1.5000 in Width, 60 Teeth, Rubber Material
MI ITEM #04420892
MFR #61CCB142

Mfr description
61CCB142 Cotton Drive Belt
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$212.56/each

Specifications

Dimensions

  • Overall Length
    61.0700 in
  • Overall Width  
    1.5000 in
  • Pitch
    1.0000 in
  • Pitch Length
    61.0700 in

Details

  • Belt Type
    CCB
  • Manufacturer Upc Number
    785201843082
  • Material
    Rubber
  • Number Of Teeth  
    60
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201843082

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)