Motion
UNIT B/P12268

TIMKEN (FAFNIR)
UNIT B/P12268

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore
MI ITEM #04420959
MFR #UNIT B/P12268
Price$411.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
UNIT B/P12268

Pillow Block Ball Bearing Unit - 2-Bolt Base, 2-3/16 in Bore
MI ITEM #04420959
MFR #UNIT B/P12268

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$411.07/each

Specifications

Dimensions

  • Bore Diameter
    2-3/16 in
  • Overall Width
    5.1200 in

Details

  • Bore Type
    Round
  • Manufacturer Upc Number
    087796118669
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • UPC_NO
    087796118669

Overview

Mfr description
B/P12268 FAFNIR SPECIAL BALL BEARING HOU

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought