Motion
815444
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Medium
Mi Item #04421789
MFR #815444
Price$43.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Advantage 200 LS Half Mask Respirator - Advantage 200 LS, Filter Not Included, Neither, Size: Medium
Mi Item #04421789
MFR #815444

Mfr description
815444 RESPIRATOR 1/2 MASK ADV 200
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.85/each

Specifications

Dimensions

  • Size
    Medium

Details

  • Connection Type
    Bayonet
  • Facepiece Material
    Thermoplastic Elastomer
  • Filter Type
    Filter Not Included
  • NIOSH Approval
    42 CFR 84
  • Number Of Straps
    1
  • Papr Sar Comp
    Neither
  • Series
    Advantage 200 LS
  • Standards Met
    AS/NZS, EN 140, NSW Dept of Mines Registration
  • Type
    Half Mask
  • UPC_NO
    641817011195
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)