Motion
6844C3

NTN
6844C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04421909
MFR #6844C3
Price$6,420.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6844C3

Radial/deep Groove Ball Bearing - Straight Bore, 220 mm ID, 270 mm OD, 24 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #04421909
MFR #6844C3

Mfr description
6844C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,420.07/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.0591 in, 1.500 mm
  • Inner Ring Width
    0.9449 in, 24.000 mm
  • Outside Diameter  
    270 mm
  • Overall Width  
    24 mm
  • Precision Rating
    Class 0
  • Weight
    6.504 lbs

Details

  • Ball Retainer Material
    Brass
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    High Strength, 2 piece, Machined
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    6844C3
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6844C3 Radial/Deep Groove Ball Bearing features 220 mm bore diameter, straight bore, open closure, 270 mm outside diameter, and 24 mm width.
  • Manufacturer Catalog Number
    6844C3
  • Manufacturer Upc Number
    4547359414738
  • Max Rpm
    2400 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    18990 lbf
  • Radial Static Load Capacity
    22030 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359414738
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)