Motion
BV2IG-05011-BCC
2-Way Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #04422025
MFR #BV2IG-05011-BCC
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Way Ball Valve - Pneumatically Operated - Double Acting, 2-Way, 1000 psi Max, Inline Threaded, Stainless Steel Body, Pneumatically Operated
Mi Item #04422025
MFR #BV2IG-05011-BCC

Mfr description
BV2IG-05011-BCC ACTUATED VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.70 in
  • Overall Width
    2.40 in
  • Port Size
    1/2 NPT

Details

  • Body Material
    Stainless Steel
  • Body Style
    3 Piece
  • Control Type
    Pneumatically Operated - Double Acting
  • Flow Direction
    2-Way
  • Handle Style
    Pneumatically Operated
  • Max Operating Temperature
    400 °F
  • Maximum Operating Pressure
    1000 psi
  • Min Operating Temperature
    -40 °F
  • Mounting Type
    Inline Threaded
  • O Ring Material
    Buna-N
  • Porting Style
    Full Port
  • Seat Material
    RTFE
  • Series
    BV2IG
  • Stem Material
    Stainless Steel
  • Valve Body Material
    Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)