Motion
CN1986AR
Lineman's Climbing Equipment - 1-9/16, 6 oz Capacity
MI ITEM #04422084
MFR #CN1986AR
Price$751.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lineman's Climbing Equipment - 1-9/16, 6 oz Capacity
MI ITEM #04422084
MFR #CN1986AR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$751.37/each

Specifications

Dimensions

  • Size
    1-9/16

Details

  • Capacity
    6 oz

Overview

Mfr description
CN1986AR POLE CLIMBERS
  • 8-Inch (203 mm) x 8-Inch (203 mm) cushioned, high-grade leather climber pads for maximum comfort
  • Neoprene-impregnated nylon climber straps for long-lasting life
  • Secure sleeve and leg iron connection. Two slotted hex-head bolts with lock washers and barrel-type nuts join the steel sleeve and leg iron together
  • Steel split ring secures ankle strap in place and allows for quick replacement
  • 4-7/16-Inch (113 mm) wide stirrup provides greater foot support
  • Contoured leg irons help position gaffs securely and comfortably
  • Replaceable gaff firmly attaches to the leg iron with a center pin and two TORX® screws
  • Gaffs are longer in length and wider in angle than 1-1/2-Inch (38 mm) gaffs for exceptional resistance to cutouts
  • To determine size needed, measure from instep to 1-Inch (25 mm) below knee
  • Sold in pairs only

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought