Motion
02-176345
DSV3-8-B-S6T SHUTTLE VALVE
Mi Item #04422139
MFR #02-176345
Price$207.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DSV3-8-B-S6T SHUTTLE VALVE
Mi Item #04422139
MFR #02-176345

Mfr description
DSV3-8-B-S6T SHUTTLE VALVE
  • High operational efficiency|Low spring settings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$207.98/each

Specifications

Dimensions

  • Overall Height
    43.7 mm
  • Overall Length
    1.87 in
  • Overall Width
    31.7 mm
  • Port Size
    8
  • Weight
    1.86 lbs

Details

  • Action
    Direct
  • Actuation
    Hydraulic
  • Body Material
    Steel
  • Cavity
    Inline
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Housing Material
    Steel
  • Leakage
    0.25 cc/min
  • Manufacturer Catalog Number
    02-176345
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    24.6 L/min
  • Maximum Operating Pressure
    350 bar
  • Maximum Viscosity
    105 sus
  • Min Operating Temperature
    -40 °F
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Port Type
    SAE
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Application
    Industrial
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)