Overview
Mfr description
8220 HOOK & LOOP STYLE CLIMBER PADS
- 4-Inch (102 mm) of Velcro brand fasteners provide the maximum amount of adjustability
- Continuous wrap with metal cinch loop for quick attachment and ease of use
- Extra wide cuff fastens around the calf to provide more support
- Velcro® is a registered trademark of Velcro Industries B.V
- Weight: 2.2 pounds
Specifications
- Padding MaterialLeather
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data