Motion
5118P4
Tool Pouch - Pouch, 8 in Length, 11 in Height, Leather Material
Mi Item #04422258
MFR #5118P4
Price$103.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Pouch - Pouch, 8 in Length, 11 in Height, Leather Material
Mi Item #04422258
MFR #5118P4

Mfr description
5118P4 LINEMAN 4-POCKET POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.91/each

Specifications

Dimensions

  • Overall Height Or Width
    11 in
  • Overall Length
    8 in
  • Weight
    0.9 lbs

Details

  • For Use With
    Folding Rules: 6 ft, Open End Wrenches, Pliers, Screwdrivers
  • Includes
    Knife Snap
  • Material
    Leather
  • Number Of Exterior Pockets
    4
  • Product Types
    Tool Pouch
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    092644552359
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)