Motion
JR0190ID

RADIANS INC.
JR0190ID

Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Universal Size
Mi Item #04422268
MFR #JR0190ID
Price$4.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RADIANS INC.
JR0190ID

Safety Glasses - Scratch Resistant, Indoor/Outdoor Lens, Black Frame/Temple Color, Universal Size
Mi Item #04422268
MFR #JR0190ID

Mfr description
JR0190ID GLASSES
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.86/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87.1+
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Color Family
    Black
  • Frame Style
    Framed
  • Frame Temple Color
    Black
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Indoor/Outdoor
  • Lens Color Family
    Indoor/Outdoor
  • Metal Frame
    Non-Metal Frame
  • Product Line
    Journey
  • Temple Adjustment
    Adjustable Temples
  • Type
    Safety Glasses
  • UV Protection
    Provides UV Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)