Motion
PS1806DN
Measuring Reel - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color
MI ITEM #04422317
MFR #PS1806DN
Price$131.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Measuring Reel - 100 ft Blade Length, 1/2 in Blade Width, Yellow Blade Color, Orange Body Color
MI ITEM #04422317
MFR #PS1806DN

Mfr description
PS1806DN PROSERIERS 100FT CLAD TAPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$131.85/each

Specifications

Dimensions

  • Blade Length
    100 ft
  • Blade Width
    1/2 in
  • Graduation
    1/100 in

Details

  • Additional Details
    Hi-Viz® Orange Case is Easy to Find on the Job Site
  • Belt Clip
    No
  • Blade Coating
    Nylon
  • Blade Color
    Yellow
  • Blade Material
    Steel
  • Body Color
    Orange
  • Case Material
    ABS Plastic
  • Color
    Orange/Black
  • Finish Coating
    Nylon
  • Graduation Style
    Inch
  • Mark Color
    Black, Red
  • PSC Code
    5210
  • Retraction Method
    Speed Rewind
  • UPC_NO
    037103236883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)