Motion
721521
Oil Seal - Solid, 0.375 in Shaft Dia., 0.625 in OD, 0.125 in Overall Width, BV Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #04422361
MFR #721521
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 0.375 in Shaft Dia., 0.625 in OD, 0.125 in Overall Width, BV Design, Duralip (D) - Carboxylated Nitrile Lip Material
MI ITEM #04422361
MFR #721521

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter
    0.625 in
  • Overall Width
    0.125 in
  • Shaft Diameter
    0.375 in

Details

  • Design Type
    BV
  • Lip Material
    Duralip (D) - Carboxylated Nitrile
  • Manufacturer Upc Number
    085311080446
  • Solid / Split
    Solid

Overview

Mfr description
721521

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought