Motion
G46-P4-N01-L-X30

SMC CORP OF AMERICA
G46-P4-N01-L-X30

GAUGE
Mi Item #04422455
MFR #G46-P4-N01-L-X30
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
G46-P4-N01-L-X30

GAUGE
Mi Item #04422455
MFR #G46-P4-N01-L-X30

Mfr description
G46-P4-N01-L-X30 GAUGE
  • Red and green color zones for improved visibility of pressure control range
  • Back side thread
  • Port size: G36: R1/8, NPT1/8; G46: R1/8, R1/4, NPT1/8, NPT1/4, G53, G63: R1/8, R1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Display Outside Diameter  
    42.5 mm
  • Weight
    70 g

Details

  • Display Pressure Range
    0 to 1.0 MPa
  • Gauge Type
    Pressure Gauge
  • Mounting Type
    Center Back Mount
  • Operating Temperature Range
    -5 to 60 °C
  • Scale Graduation
    0.4 MPa, 60 psi
  • Thread Connection
    1/8 NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)