Specifications
Dimensions
- Bore Diameter0.4375 in
- Head Diameter1.1500 in
- Head Width0.4520 in
- Misalignment Angle10 º
- Overall Height2.7000 in
- Shank Thread Size7/16-20
- Thread Size7/16-20
- Weight0.183 lbs
Details
- Ball Material440 C Stainless Steel
- Harmonization Code8483.30.8055
- Housing Material4340 Alloy Steel
- Lubrication TypeSelf-Lubricating
- Manufacturer Catalogwww.aurorabearing.com
- Product TypeSpherical Rod Ends
- Radial Static Load Capacity12000 lbf
- Rod End TypeMale
- SeriesASM
- Thread DirectionRight Hand
- Thread TypeUNJF-3A
- UPC_NO190029017629
Help us improve this product