Motion
FFM006009006
Plain Sleeve & Flanged Bearing - 6 mm, 0.2362 in ID, 9 mm OD, 6 mm Length, 13 mm Flg Dia., Powdered Metal Material
MI ITEM #04422556
MFR #FFM006009006
Your Price$1.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 6 mm, 0.2362 in ID, 9 mm OD, 6 mm Length, 13 mm Flg Dia., Powdered Metal Material
MI ITEM #04422556
MFR #FFM006009006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1.62/each(List $2.24)

Overview

Mfr description
FFM6-9X6

Specifications

  • Type Of Bearing
    Flanged
  • Sleeve Bearing Type
    Flange Sleeve
  • Length Tolerance
    js13
  • Bearing Material
    Powdered Metal
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Bushing Type
    Flanged
  • Outside Diameter Tolerance
    90.023 mm-90.038 mm
  • Outside Diameter
  • Description
    Bronze METRIC Flanged Bearings SAE 841
  • Overall Length
  • Measurement Standard
    Metric
  • Finish Coating
    Oil Impregnated
  • Flange Diameter
  • Material
    Bronze
  • Operating Temperature Range
    -12.2 to 104.4 °C, 10 to 220 °F
  • Maximum P Value
    2000 psi;13.7895 MPa
  • Material Specification
    SAE 841
  • Standards Met
    ASTM, SAE 841
  • Inside Diameter
    6 mm
  • UPC_NO
    717905209598
  • Additional Details
    Oil-Filled;Stock Bearings;Vacuum Impregnated;Self-Lubricating
  • Group & Class
    Sintered Bronze
  • Flange Outside Diameter
    13 mm
  • Flange Thickness
    2 mm;0.0787 in
  • Thickness
    0.0591 in, 1.50 mm
  • Type
    Flanged
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text