Overview
Mfr description
VQ2501N-5C1
Specifications
- Piping TypeBase Mounted
- Number Of Ports
- Country of OriginJP
- Number Of Positions3 (Pressure Center)
- Number Of SolenoidsDouble
- Solenoid Supply Voltage24 V dc
- Manual Operation TypeLocking (Manual)
- Operating Temperature Range14 to 122 °F
- Maximum Operating Pressure101 psi
- Seal MaterialRubber
- Operating MediumAir
- Flow Direction4-Way
- Manufacturer Product Page
- SeriesVQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data