1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LA-CO IND INC, MARKAL
44085
TAPE SLCT 3/4X300
MI ITEM #
04422766
MFR #
44085
Price
$5.63
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Tape
PTFE Tape
LA-CO IND INC, MARKAL 44085
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LA-CO IND INC, MARKAL
44085
TAPE SLCT 3/4X300
MI ITEM #
04422766
MFR #
44085
Mfr description
44085 3/4" X 300' TAPE
Pressure: to 10,000 PSI (690 BAR)
Sealing temperature: -450°F to 500°F (-268°C to 260°C)
3 mils thick and made with PTFE for greater sealing power
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$5
.63
/each
Add to Cart
Specifications
Dimensions
Height
1.125 in
Length
2.25 in
Thickness
0.1 mm
Weight
0.055 lbs
Width
2.25 in
Details
Application
Pipe Sealing
Color
White
Harmonization Code
3920990000
UPC_NO
048615440859
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items