Motion
6646
PlugStation Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
Mi Item #04422985
MFR #6646
Price$80.90/di
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PlugStation Sealed Disposable Dispenser - 250 Pairs Earplug Capacity, Twist Knob, Earplugs Included
Mi Item #04422985
MFR #6646

Mfr description
6646 PLUGSTATION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.90/di

Specifications

Details

  • Dispensing Method
    Twist Knob
  • Earplug Capacity
    250 Pairs
  • Earplugs Included Or Not
    Earplugs Included
  • Insertion Method
    Roll Down
  • Noise Reduction Rating Nrr
    33 dB
  • Plug Color
    Green
  • Plug Material
    Non-PVC Foam
  • Plug Shape
    Taper End
  • Product Line
    PlugStation
  • Standards Met
    ANSI S3.19-1974
  • Type
    Sealed Disposable Dispenser
  • UPC_NO
    092311664606
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)