Motion
HCR209-28
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04422992
MFR #HCR209-28
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/4 in Bore Diam., 3.3465 in OD, 2.2200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04422992
MFR #HCR209-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Inner Ring Width  
    1.6850 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    2.2200 in

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590277322
  • Radial Dynamic Load Capacity
    7350 lbf
  • Radial Static Load Capacity
    4150 lbf
  • Seal Type
    R-Seals
  • Series
    HCR
  • UPC_NO
    8865590277322

Overview

Mfr description
HCR209-28-TRL INSERT BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought