Motion
ZEZ41760

Label Master
ZEZ41760

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1760
MI ITEM #04423053
MFR #ZEZ41760
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Label Master
ZEZ41760

Safety or Facility Sign or Label - Application: Hazardous Materials, Message: 1760
MI ITEM #04423053
MFR #ZEZ41760

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZEZ41760 SHIPPING PLACARD, E-Z VINYL

Specifications

  • Application
    Hazardous Materials
  • Message Subject
    DOT - HazMat Shipping & Vehicles
  • Message Or Symbol
    Message & Symbol
  • Message
    1760
  • Shape
    Diamond
  • Material
    Vinyl
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Black on White
  • Number Of Sides
    2
  • Resistance Features
    UV Resistant
  • Hazardous Material Class Number
    8
  • Standards Met
    172.332, 49 CFR 172.519, ICAO Part 5-3.6, IMO 5.3
  • Symbol Type
    Spill Chemical
  • Mounting
    Adhesive Backed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text