Specifications
Dimensions
- Body Size30
Details
- Backflow FunctionWithout Backflow Function
- Knob TypeDownward Facing Knob
- Maximum Operating Pressure100 psi
- Mounting TypeWithout Mounting Option
- Pressure Gauge IncludedWithout Pressure Gauge
- Pressure UnitName Plate and Pressure Guage in Imperial Units: MPa
- Product TypePrecision Air Regulators
- Series/SystemARP
- Set Pressure Range0.7 to 58 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)