Motion
ARM5SA-08-AZ
ARM REGULATOR, MANIFOLD
Mi Item #04423078
MFR #ARM5SA-08-AZ
Price$40.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ARM REGULATOR, MANIFOLD
Mi Item #04423078
MFR #ARM5SA-08-AZ

Mfr description
ARM5SA-08-AZ REGULATOR
  • Small compact manifold regulator, single unit
  • Two mounting style available: Direct mount, DIN rail mount
  • Metric and Inch size IN/OUT Fitting Type
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.50/each

Specifications

Dimensions

  • Inlet Port Size
    6 mm
  • Outlet Port Size
    6 mm
  • Overall Height
    55 mm
  • Overall Length
    72 mm
  • Overall Width
    14 mm
  • Weight
    33 g

Details

  • Fluid Comp
    Air
  • Included Options
    Pressure Gauge
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Max Operating Temperature
    60 °C
  • Maximum Air Flow
    11.8 scfm
  • Maximum Operating Pressure
    145 psi
  • Maximum Set Pressure
    101 psi
  • Minimum Set Pressure
    7.3 psi
  • Operating Temperature Range
    5 to 60 °C
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    Tubing
  • Outlet Port Type
    Straight
  • Pressure Control Type
    Relief Valve
  • Pressure Gauge Included
    With Pressure Gauge
  • Pressure Unit
    Display Unit For Product Name Plate and Pressure Guage: PSI
  • Product Type
    Manifold Mount Air Regulators
  • Proof Pressure
    217 psi
  • Series/System
    ARM5
  • Set Pressure Range
    7.30 to 101 psi
  • Standards Met
    JIS
  • Supply Type
    Individual Supply
  • Thread Standard
    Rc(PT)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)