Specifications
Dimensions
- Bore Diameter10 mm
- Cylinder SizeStandard
- Overall Length186 mm
- Port SizeM5x0.8
- Rod SizeM4x0.7
- Rod Size / ThreadM4x0.7 Male ISO
- Stroke100 mm
Details
- ActuationDouble Acting
- Auto-SwitchYes
- Body MaterialStainless Steel
- Body OptionRound Body
- Body TypeRound Body
- Bracket 1Basic
- Country of OriginCZ
- Cushion TypeRubber Bumper
- Cylinder StyleISO 6432
- Cylinder SuffixB
- MagnetBuilt-in
- Minimum Operating Pressure+0.08 MPa
- Mounting TypeClevis Mount
- Operating Pressure Range+0.08 to +1 MPa
- Operating Temperature Range-10 to +60 °C
- Options IncludedMagnetized, Switch Ready
- Piston ActionDouble-Acting
- Port GenderFemale
- Port Thread StandardISO
- Product TypeRound Body Repairable Air Cylinders
- Rod GenderMale
- Rod Thread StandardISO
- Rod TypeSingle Rod
- SeriesC85
- Standards MetISO
- TypeRound Body
Overview
Mfr description
CD85N10-100-B CYLINDER, ISO, DBL ACTING
- Double acting, single rod, crimped cylinder
- Conforms to ISO 6432 and CETOP RP52P
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Standard strokes up to 300mm
- Auto switch capable