Motion
GF2832-048

GGB BEARINGS
GF2832-048

Die & Mold Plain-Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, RTFE Material
MI ITEM #04423086
MFR #GF2832-048
Your Price$31.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GGB BEARINGS
GF2832-048

Die & Mold Plain-Bearing - 1.7500 in Bore, 2.0000 in OD, 3.0000 in Length, RTFE Material
MI ITEM #04423086
MFR #GF2832-048

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$31.29/each(List $43.18)

Overview

Mfr description
GF2832-048 FILAMENT WOUND - GA

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    RTFE
  • Inside Diameter
    1.7500 in
  • Bushing Outside Diameter
    2.0000 in
  • Overall Length
    3.0000 in
  • Groove Type
    Plain Interior
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text