Motion
CP4444-RURAB

CHICAGO PNEUMATIC
CP4444-RURAB

Air Rivet Gun - 1/4 in Inlet Size, 1/8 in, 3/32 in Rivet Diameter
MI ITEM #04423094
MFR #CP4444-RURAB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
CP4444-RURAB

Air Rivet Gun - 1/4 in Inlet Size, 1/8 in, 3/32 in Rivet Diameter
MI ITEM #04423094
MFR #CP4444-RURAB

Mfr description
CP4444-RURAB HAMMER RIVET 2X 2"STROKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inlet size
    1/4 in
  • Overall Length
    6.7 in
  • Rivet Diameter
    1/8 in, 3/32 in
  • Tool Weight
    2.2 lb

Details

  • Power Source
    Air

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)