Motion
DR350-P3000-C8

CHICAGO PNEUMATIC
DR350-P3000-C8

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 5/16 in, Horsepower 0.5 hp, 3000 rpm Maximum Speed
MI ITEM #04423096
MFR #DR350-P3000-C8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CHICAGO PNEUMATIC
DR350-P3000-C8

Air Drill or Driver - Not Reversible, Pistol Grip Handle, Chuck Size 5/16 in, Horsepower 0.5 hp, 3000 rpm Maximum Speed
MI ITEM #04423096
MFR #DR350-P3000-C8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    5/16 in
  • Inlet size
    1/4 NPT in
  • Overall Length
    179 mm
  • Tool Weight
    1.36 lb

Details

  • Air Consumption
    20 cfm
  • Chuck Style
    Keyed
  • Clutch Adjustability
    Non-Adjustable Clutch
  • Handle Style
    Pistol Grip
  • Horsepower
    0.5 hp
  • Maximum Speed
    3000 rpm
  • Power Rating
    1/2 hp
  • Reversible
    Not Reversible
  • Variable Speed
    Variable Speed Not Included

Overview

Mfr description
DR350-P3000-C8 DRILL 2051472484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought