Motion
80203D2B72375

LENOX SAW BLADES
80203D2B72375

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 1/2 in Wide
MI ITEM #04423129
MFR #80203D2B72375
List Price$68.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LENOX SAW BLADES
80203D2B72375

Toothed Band Saw Blade - Cobalt Bi-Metal Material, 7 ft 9 in Long, 1/2 in Wide
MI ITEM #04423129
MFR #80203D2B72375

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$68.35/each for your price

Overview

Mfr description
80203 BS BL 7'9-1/2"X1/2X.025

Specifications

  • Cutting Material
    Cobalt Bi-Metal
  • Usage Type
    Stationary Band Saw
  • Length
  • Cutting Edge Type
    Toothed
  • Constant Or Variable Pitch
    Variable
  • Tpi
    10 to 14
  • Contour Cutting
    Contour Cutting
  • Width
  • Thickness
  • Flexible Back
    Flexible Back
  • Back Material
    Alloy Steel
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text