Motion
S13SXPU-10
Superior Touch® General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Dyneema Material
MI ITEM #04423211
MFR #S13SXPU-10
Price$21.38/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Superior Touch® General Purpose Work Gloves - X-Large Size, Polyurethane Coated, Knit Wrist Cuff, Dyneema Material
MI ITEM #04423211
MFR #S13SXPU-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$21.38/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    General Purpose
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Polyurethane
  • Color
    White
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Dyneema®
  • Material
    Dyneema
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Superiortouch
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ASTM Cut Resistance Level 1, CFIA
  • UPC_NO
    779406110100

Overview

Mfr description
S13SXPU-10 GLOVES 10 CUT RESIST

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought