Motion
AT109EN

ATI TOOLS
AT109EN

Flush Rivet - Length: 1/8 in, Diameter: 3/8 in
Mi Item #04423287
MFR #AT109EN
Price$8.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT109EN

Flush Rivet - Length: 1/8 in, Diameter: 3/8 in
Mi Item #04423287
MFR #AT109EN

Mfr description
AT109EN RIVET SET 3/8X1/8X.187
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.15/each

Specifications

Dimensions

  • Length
    1/8 in
  • Rivet Diameter
    3/8 in

Details

  • Head Style
    Flat
  • Identification Number
    AN426
  • Rivet Type
    Flush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)