Overview
Mfr description
848-13 C'BORE 5/8X1/8 4F HSS NCR
Specifications
- Body Diameter5/8 in
- Pilot Shank Diameter1/8 in
- MaterialHigh Speed Steel
- Aircraft CounterboreYes
- Shank TypeStraight
- Shank Diameter1/4 in
- Overall Length2-13/16 in
- Number Of Flutes4
- Finish CoatingUncoated
- Cutting DirectionRight Hand Cut
- Series848
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data