Overview
Mfr description
10-CUJB6-4D CYL, FREE MT, CLEAN ROOM
Specifications
- Compact Cylinder TypeStandard
- Bore Diameter
- Country of OriginJP
- Stroke4 mm
- Cylinder SeriesCUJ
- Manufacturer Catalog
- SeriesCUJ
- Product TypeCompact Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data