Motion
JAM15033

POWER TEAM
JAM15033

Heavy Equipment Jack with Air Pump - 150 Ton Capacity, 13-1/8 in Stroke, 33 in Retracted Height, 46-1/8 in Extended Height, Manual Valve, 50 cfm at 80 psi
MI ITEM #04423984
MFR #JAM15033
Price$52,369.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
JAM15033

Heavy Equipment Jack with Air Pump - 150 Ton Capacity, 13-1/8 in Stroke, 33 in Retracted Height, 46-1/8 in Extended Height, Manual Valve, 50 cfm at 80 psi
MI ITEM #04423984
MFR #JAM15033

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$52,369.66/each

Specifications

Dimensions

  • Base Dimensions
    30.000 x 34.313 in
  • Extended Height
    46-1/8 in
  • Retracted Height
    33 in
  • Stroke
    13-1/8 in
  • Weight
    705 lbs

Details

  • Handle Angle
    70 °
  • Load Capacity
    150 ton
  • Manufacturer Product Page
  • Power Required
    50 cfm at 80 psi
  • Product Type
    Heavy Equipment Jacks
  • Pump Type
    Air
  • UPC_NO
    662536326636
  • Valve Functionality
    Lift Hold Lower Manual
  • Valve Type
    Manual

Overview

Mfr description
JAM15033 150 TON MAN. AIR LIFT
  • This is a complete Pump and Cart Module with Assembled Jack Module
  • Remote operation for maximum operator safety and control
  • Easy to maneuver, large tires, yet with a small "footprint" that make it easy to scoot into the tightest quarters, then locate the exact lifting position
  • Adjustable, heavy-duty handle makes this jack easy to move and position under vehicles
  • Can also be used to transport jack on site with a forklift
  • Shielded and sheltered hydraulic lines for safer, longer, trouble-free service
  • Modular design allows you to change lifting modules to suit your tonnage or height requirements
  • Use the pump module as a portable power station for your other double-acting cylinders (10,000 psi)
  • Exclusive load-control system provides positive, chatter-free control when lowering the load

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought