Motion
3955811144
Toothed Band Saw Blade - Bi-Metal Material, 114.5 in Long, 1 in Wide
MI ITEM #04424029
MFR #3955811144
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Toothed Band Saw Blade - Bi-Metal Material, 114.5 in Long, 1 in Wide
MI ITEM #04424029
MFR #3955811144

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length  
    114.5 in
  • Thickness  
    0.035 in
  • Width  
    1 in

Details

  • Back Material
    Carbon Steel
  • Constant Or Variable Pitch
    Variable
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Series
    Matrix II
  • Tooth Form
    Regular
  • Tpi
    8 to 12
  • Usage Type
    Stationary Band Saw

Overview

Mfr description
3955811144 BAND MAT 1 35 8/12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought