Motion
SNW44.800
Adapter Sleeve - 8.0000 in Bore Dia.
Mi Item #04424050
MFR #SNW44.800
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 8.0000 in Bore Dia.
Mi Item #04424050
MFR #SNW44.800

Mfr description
SNW44.800 ADAPTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    8.0000 in

Details

  • Compatible Bearing Number
    22244
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    4026677346308
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)