Motion
49427551

DICHTOMATIK
49427551

V-ring - 1.595 in Shaft Diameter, 1.4173 in Shaft Range, 2.087 in OD, NBR (Buna) Material
Mi Item #04424382
MFR #49427551
Price$3.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
49427551

V-ring - 1.595 in Shaft Diameter, 1.4173 in Shaft Range, 2.087 in OD, NBR (Buna) Material
Mi Item #04424382
MFR #49427551

Mfr description
49427551 1.595 NOMINAL SHAFT DIA NBR
  • The VS style V-Ring is designed with a trapezoidal shaped body to help keep the v-ring in position on the shaft
  • The are designed for more robust applications
  • The V-ring mounts directly onto the shaft and rotates with the shaft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.31/each

Specifications

Dimensions

  • Bore Or Outside Diameter
    2.087 in
  • Overall Width
    13 mm
  • Shaft Diameter
    1.595 in
  • Shaft Or Inside Diameter Range
    1.4173 in
  • Weight
    5.5 g

Details

  • Continuous Temperature Range
    -40F to 212F
  • Design Type
    VS
  • Lip Material
    NBR (Buna)
  • Synonym
    Slinger
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)