Motion
99138
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 1.371"-1.377"
MI ITEM #04424412
MFR #99138
List Price$40.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 1.371"-1.377"
MI ITEM #04424412
MFR #99138

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.52/each for your price

Overview

Mfr description
75159238 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Specifications

  • Type of Product
    Repair sleeve
  • Width on Shaft
    0.5 in
  • Material
    Stainless Steel
  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • Design Type
    SLEEVE
  • Shaft Range For Speedi Sleeve
    1.371 in-1.377 in
  • Width Overall Width For Speedi Slv
    0.626"
  • Trade / Brand Name
    SHAFT-EZE
  • Manufacturer Upc Number
    750886270768
  • UPC_NO
    750886270768
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Weight
    61.3333 g
  • Outside Diameter
    1.638 in
  • Shaft Diameter
    1.3752 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text