Motion
99235
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.359"-2.365"
MI ITEM #04424425
MFR #99235
Price$38.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHAFTEZE STAINLESS STEEL SHAFT REPAIR SLEEVE; FOR SHAFT DIA 2.359"-2.365"
MI ITEM #04424425
MFR #99235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.06/each

Specifications

Dimensions

  • Outside Diameter
    2.784 in
  • Shaft Diameter
    2.3622 in
  • Weight
    96 g
  • Width on Shaft
    0.7874 in
  • Width Overall Width For Speedi Slv
    0.9055"

Details

  • Construction Description
    Stainless Steel Shaft Repair Sleeves
  • Design Type
    SLEEVE
  • Manufacturer Catalog
    Dichtomatik Oil Seal Catalog
  • Manufacturer Upc Number
    750886271123
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    2.359 in-2.365 in
  • Trade / Brand Name
    SHAFT-EZE
  • Type of Product
    Repair sleeve
  • Typical Application
    Rotary equipment, power transmission, gearboxes, pumps, motors
  • UPC_NO
    750886271123

Overview

Mfr description
75159302 SHAFTEZE STAINLESS STEEL SHAFT
  • Installs over a worn shaft to keep equipment operating

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought