Motion
20212
Sledge or Heavy Weight Hammer - 2-1/2 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
MI ITEM #04424852
MFR #20212
Price$74.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sledge or Heavy Weight Hammer - 2-1/2 lb, Double Faced, Drop Forged Steel Head, Steel Core / Rubber Exterior Handle
MI ITEM #04424852
MFR #20212

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$74.82/each

Specifications

Dimensions

  • Face Diameter
    1.5000 in
  • Handle Length
    12 in
  • Head Weight
    2-1/2 lb
  • Overall Weight
    3.7 lbs

Details

  • Handle Material
    Steel Core / Rubber Exterior
  • Handle Type
    Non-Replaceable
  • Head Material
    Drop Forged Steel
  • Head Style
    Double Faced

Overview

Mfr description
20212 2-1/2 LB HEAD, 12" BASH SLEDGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought